Shop All Tower Lights
Edwards Signaling
Extension Stem, Flexible Steel, Black
Mfr # 270FLXT
Zoro # G5780476
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 14.57 in
- Includes Mounting Hardware
- Width 2.28 in
- Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270FLXT
- Zoro # G5780476
- UPC # 782640228609
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 14.57 in |
Width | 2.28 in |
Details
Item | Extension Stem |
For Use With | 200 Class Stacklights |
Includes | Mounting Hardware |
Mounting | Surface |
Color | Black |
Material | Flexible Steel |
Accessory Type | Extension Stem |
Description
Extension Stem, Black, Width 2.28 in, Height 14.57 in, Material Flexible Steel, For Use With 200 Class Stacklights, Mounting Surface, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (107212436)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, S, 1 PR (RWG557S)
- HY-KO 3In Reflective Number 0, 10PK (B00441)
- UNITED Lab Coat, M, White, 40in, Buttons, 3 Pockets (LCLM01)
- EDWARDS SIGNALING Threaded Footing, Polycarbonate, Gray (270THF)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 240V, PK25 (2705W240V25PK)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Clr (270SW12240AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Blu (270SB12240AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EATON Tower Light Sounder Tier, 24VAC/DC, 70mm (SL7-AP24-M)
- Edwards Signaling Safety Alarms and Warnings