Shop All Tower Lights
Edwards Signaling
Extension Stem 400mm, Stainless Steel
Mfr # 270SSXT400
Zoro # G5717993
product price: $82.25
/ea
Free Shipping & Returns
$82.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 15.75 in
- Mounting Surface
- Includes Gasket
- Width 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SSXT400
- Zoro # G5717993
- UPC # 782640228630
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 15.75 in |
Width | 2.28 in |
Details
Item | Extension Stem 400mm |
For Use With | 200 Class Stacklights |
Mounting | Surface |
Includes | Gasket |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Extension Stem 400mm |
Description
Extension Stem 400mm, Silver, Width 2.28 in, Height 15.75 in, Material Stainless Steel, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- STRANCO Die-Cut Reflective Number Label, 9, PK5 (DWR-1.5-9-5)
- 3M PROTECTA Full Body Harness, XS, Polyester (1161523)
- REFRIGIWEAR Boot Enduramax Black Size 11.5, PR (129CRBLK115)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Tower Light, Steady, 12to240VDC, 70mm, Rd (270SR12240AD)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Miniature Incandescent Bulb, 5W, 48V (2705W48V)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EATON Tower Light LED Module Steady, Red (SL4-L24-R)
- Edwards Signaling Safety Alarms and Warnings