Shop All Tower Lights
Edwards Signaling
Extension Stem 200mm, Stainless Steel
Mfr # 270SSXT200
Zoro # G5645683
original price:
$69.73
6% off
new price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 7.87 in
- Mounting Surface
- Color Silver
- Width 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SSXT200
- Zoro # G5645683
- UPC # 782640228623
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 7.87 in |
Width | 2.28 in |
Details
Item | Extension Stem 200mm |
For Use With | 200 Class Stacklights |
Mounting | Surface |
Color | Silver |
Material | Stainless Steel |
Includes | Gasket |
Accessory Type | Extension Stem 200mm |
Description
Extension Stem 200mm, Silver, Width 2.28 in, Height 7.87 in, Material Stainless Steel, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 34x34 (74273)
- NOTCH EQUIPMENT Notch Gecko Steel Climbers W/Tree Gaffs (41150)
- PYRAMEX Leather Driver, M, PR (GL3006CKBM)
- TENSABARRIER Sign Frame, 11 x 7 In, Black (FRAME-HDSC-33-0711HD-V)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 70mm (270LEDMR24AD)
- EDWARDS SIGNALING Tower Light LED, Steady, 240V, 70mm, Ambr (270LEDSA240A)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- Edwards Signaling Tower Lights