Shop All Tower Lights
Edwards Signaling
Extension Stem 100mm, Stainless Steel
Mfr # 270SSXT100
Zoro # G5505787
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 3.94 in
- Material Stainless Steel
- Color Silver
- Width 2.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270SSXT100
- Zoro # G5505787
- UPC # 782640228616
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 3.94 in |
Width | 2.28 in |
Details
Item | Extension Stem 100mm |
For Use With | 200 Class Stacklights |
Material | Stainless Steel |
Color | Silver |
Mounting | Surface |
Includes | Gasket |
Accessory Type | Extension Stem 100mm |
Description
Extension Stem 100mm, Silver, Width 2.28 in, Height 3.94 in, Material Stainless Steel, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Lock Out Equipment Before Servicing Sign (D665PB)
- CROWN MATTING TECHNOLOGIES Antifatigue Ribbed Mat, Black, 3 ft. L x (T6 W023BK)
- DUNLOP Knee Boots, Size 9, 16" H, Black, Plain, PR (8968000)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size 4XL, 9" L, Black, PR (IEXT-FRIBLK-08-XXXXL)
- EDWARDS SIGNALING Tower Light LED, Steady, 24VDC, 70mm, Rd (270LEDSR24AD)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Stacklight Female Adapter Base, Gray (270FMLADAPT)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Rd (270LEDSR120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270PZO120240A)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- WERMA Tower Light Sounder Tier, 2-53/64" H, 25mA (64580077)
- Edwards Signaling Safety Alarms and Warnings