Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Explosionproof Box, Gray
Mfr # JALX11
Zoro # G6932177
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 302-EPM
- Finish Gray
- Mounting Surface
- Depth (In.) 3 in
- Length (In.) 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # JALX11
- Zoro # G6932177
- UPC # 793017006010
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 3 in |
Length (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Details
Item | Explosionproof Box and Cover |
For Use With | 302-EPM |
Finish | Gray |
Mounting | Surface |
Description
Explosionproof Box and Cover, Finish Gray, Surface Mounting, Depth (In.) 3 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, For Use With 302-EPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19766)
- MAGNA VISUAL Die Cut Letter Magnets, Black, 1-1/2, PK108 (DCA-157)
- NOTRAX 12 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0312YB)
- BOWMAN DISPENSERS Glove Box Dispenser, PC Plastic, (1) Box (GL100-1214)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING Air Sampling Tube, 18 In. (SD-T18)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING EOL Resistor, PK2 (EOL47PK2)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- BRK Smart Relay, Wire-In, AC Power (RM4)
- Edwards Signaling Fire Protection