Shop All Tower Lights
Edwards Signaling
Double Threaded Wall Mount, Gray
Mfr # 270TWM2
Zoro # G5700983
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Height 2.68 in
- Width 2.7 in
- Material Polycarbonate
- Depth 3.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 270TWM2
- Zoro # G5700983
- UPC # 782640327098
- Country of Origin Italy
- Category Tower Lights
Dimensions
Height | 2.68 in |
Width | 2.7 in |
Depth | 3.25 in |
Details
Item | Double Threaded Wall Mount |
For Use With | 200 Class Stacklights |
Material | Polycarbonate |
Mounting | Surface |
Includes | Gasket |
Color | Gray |
Accessory Type | Double Threaded Wall Mount |
Description
Double Threaded Wall Mount, Gray, Width 2.7 in, Depth 3.25 in, Height 2.68 in, Material Polycarbonate, For Use With 200 Class Stacklights, Mounting Surface, Includes Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1/4 In W (ZG05ACX50)
- PIP Class 0 Electrical Glove, Size 10, PR (170-0-14/10)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1102010)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Polyurethane, L, 1 PR (N9676GL)
- EDWARDS SIGNALING Threaded Wall Mount, Polycarbonate, Gray (270TWM)
- EDWARDS SIGNALING Tower Light LED Module, 120VAC, 70mm (270LEDMA120A)
- EDWARDS SIGNALING Tower Light Sounder Tier, 75mm (270MDA1224AD)
- EDWARDS SIGNALING Miniature LED Bulb, 24VAC/DC, Green (270LEDG24V)
- EDWARDS SIGNALING Tower Light LED, Steady, 120V, 70mm, Grn (270LEDSG120A)
- EDWARDS SIGNALING Tower Light Module, 24 to 240VAC, 70mm (270FR24240A)
- SPRINGSTAR Springstar EFT Electric Flea Trap (EFT)
- Edwards Signaling Safety Alarms and Warnings