Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Double Gang Faceplate, H 5 x W 5 In
Mfr # FSAT2
Zoro # G2340922
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1EXZ3, 1EXZ4
- Depth (In.) 1/4 in
- Height (In.) 5 in
- Width (In.) 5 in
- Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # FSAT2
- Zoro # G2340922
- UPC # 793017004122
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 1/4 in |
Height (In.) | 5 in |
Width (In.) | 5 in |
Details
Item | Double Gang Faceplate |
For Use With | 1EXZ3, 1EXZ4 |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Description
Double Gang Faceplate, -, Finish -, - Mounting, Peak Output (dBA) -, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 1/4 in, Height (In.) 5 in, Length (In.) -, Width (In.) 5 in, Duct Opening -, Duct Width (Ft.) -, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage -, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 14" W, 12" H (480Z03)
- PANDUIT Circuit Breaker Lockout Device, PK5 (PSL-CBNT-V)
- MCR SAFETY Econ Weight 60 per Cotton 40 per Me, PK12 (9634M)
- ZORO SELECT Marking Tape, Roll, 4In W, 180 ft. L (21U172)
- EDWARDS SIGNALING Test Magnet (SD-MAG)
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- EDWARDS SIGNALING Air Sampling Tube, 8 In. (SD-T8)
- EDWARDS SIGNALING Relay, SPDT (MR101/C)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- EDWARDS SIGNALING Mounting Cabinet, Red (MFC-A)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- Edwards Signaling Fire Protection