Shop All Transformers
Edwards Signaling
Class 2 Transformer, 24V, 120V
Mfr # 599
Zoro # G302712868
product price: $76.39
/ea
Free Shipping & Returns
$76.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V
- Output Voltage - Transformer 24V
- Primary voltage 120v ac v
- Description Class 2 transformer
- Secondary voltage 24v 40va v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 599
- Zoro # G302712868
- UPC # 782640247396
- Country of Origin United States
- Category Transformers
Details
Item | Class 2 Transformer |
Input Voltage - Transformer | 120V |
Output Voltage - Transformer | 24V |
Primary voltage | 120v ac v |
Description | Class 2 transformer |
Secondary voltage | 24v 40va v |
Description
NON-REGENERATIVE THERMAL OVERLOAD PROTECTION . GROUNDING WIRE . PRE-STRIPPED PIGTAILS . SCREW TERMINAL CONNECTIONS ON SECONDARY . EDWARDS 599 CLASS 2 SIGNALING TRANSFORMERS ARE EASY TO INSTALL LOW VOLTAGE POWER SOURCES FOR RESIDENTIAL COMMERCIAL AND INDUSTRIAL USES. . MOUNTS IN A STANDARD 1/2" (13MM) KNOCKOUT OR SURFACE MOUNTS USING THE PROVIDED FOOT MOUNTS. THESE TRANSFORMERS ARE SUITABLE FOR MOUNTING IN BOTH PLASTIC AND METAL BACK BOXES. MAY ALSO BE USED WITH THE CAT. NO. 593 TRANSFORMER PLATE FOR ENCLOSED MOUNTING IN A STANDARD TWO GANG OUTLET BOX. . THE EDWARDS 599 TRANSFORMERS OFFER HIGH POWER FOR LONG WIRE RUNS OR FOR APPLICATIONS REQUIRING GREATER POWER SUCH AS DOOR OPENERS. IDEAL FOR LARGE APARTMENTS AND BUILDING ELEVATORS. WHEN SELECTING TRANSFORMERS ATTENTION SHOULD BE GIVEN TO THE POWER REQUIREMENTS OF THE SIGNAL OR LOAD AND THE WIRE RUN BETWEEN THE TRANSFORMER.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Grn, Female, Taper, Double Set (HBLFRBGN)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400R)
- ZORO SELECT Wall Switch, 15A, Gray, 3-Way Type, Toggle (4803BGRY)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 1.6A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC1-6/10)
- EDWARDS SIGNALING Class 2 Transformer, 40 VA, Not Rated, Not Rated, 24V AC, 120V AC (599)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 16V AC, 10 VA @ 8V AC, 20 VA @24V AC, Not Rated, Not Rated, 120V AC (592)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- EDWARDS SIGNALING Class 2 Transformer, 20 VA @ 8V AC, 30 VA @ 16V AC, 30 VA @ 24 V AC, Not Rated, Not Rated, 120V AC (598)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA, Not Rated, Not Rated, 16V AC, 120V AC (591)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4VZE5)
- Edwards Signaling Transformers