Shop All Fire Alarm System Components and Accessories
Edwards Signaling
City Tie Module
Mfr # CTM
Zoro # G4039926
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1EXW9,1EXY1
- Standards CSFM, UL
- Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F
- Humidity Range (% RH) 0 to 93% RH Non-Condensing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # CTM
- Zoro # G4039926
- UPC # 793017005792
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Details
Item | City Tie Module |
For Use With | 1EXW9,1EXY1 |
Standards | CSFM, UL |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Humidity Range (% RH) | 0 to 93% RH Non-Condensing |
Description
City Tie Module, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 0 to 93 Percent RH Non-Condensing, Standards CSFM, UL, For Use With 1EXW9,1EXY1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEGOMO TOOLS 36 Piece 3mm 1/8 Inch Professional Letter & Number Punch Stamp Set (STAMPSET18)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Gray, XL, PR (9696XL)
- PIP Face Shield/Visor (251-01-5211)
- EDGE EYEWEAR Defiance Safety Eyewear, Black Frame/ Polarized Smoke Vapor Shield Lenses (ZTDF216VS)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- EDWARDS SIGNALING Signal Master, Red, H 1 x L 2 1/2 In (EG1M-RM)
- EDWARDS SIGNALING Remote Test Station, 4 Watt (SD-TRM4)
- EDWARDS SIGNALING Surface Box, Red (EG4RB)
- EDWARDS SIGNALING Wiring Harness, 10 ft. (SD-RJ10)
- EDWARDS SIGNALING Adapter Plate (AP-P)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- Edwards Signaling Fire Protection