Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Chime, Red, H 27/32 x 4 1/2 In
Mfr # EG1R-C
Zoro # G0827321
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Depth (In.) 7/8 in
- Length (In.) 4 1/2 in
- Height (In.) 4 1/2 in
- Width (In.) 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Signaling
- MFR # EG1R-C
- Zoro # G0827321
- UPC # 782640680377
- Country of Origin China
- Category Fire Alarm System Components and Accessories
Dimensions
Depth (In.) | 7/8 in |
Length (In.) | 4 1/2 in |
Height (In.) | 4 1/2 in |
Width (In.) | 2 3/4 in |
Details
Item | Chime |
Finish | Red |
Alarm Current | .60 |
Peak Output (dBA) | 78.6 dBA |
Voltage | 24V DC |
Description
Chime, -, Finish Red, - Mounting, Alarm Current .60, Peak Output (dBA) 78.6 dBA, Flash (Candela) -, Standby Current (uA) -, Depth (In.) 7/8 in, Height (In.) 4 1/2 in, Length (In.) 4 1/2 in, Width (In.) 2 3/4 in, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage 24V DC, Standards -, Includes -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 3.5In Colonial Number 6, 10PK (A10256)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (SDT-30)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 10, 1 PR (11-751 VEND)
- AZAR DISPLAYS 11"W x 8.5"H Sign Holder w/ Magnetic Strips, PK10 (129922)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-ET-194)
- EDWARDS SIGNALING mounting box for 105 series (105BX)
- EDWARDS SIGNALING City Tie Module (CTM)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- EDWARDS SIGNALING Fire Alarm Battery, 10 Amps (12V10A)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- EDWARDS SIGNALING Heat Detector, Silver (302-ET-135)
- Edwards Signaling Fire Protection