Shop All Audible & Visual Signaling Devices
Edwards Signaling
Central Tone Generator, 120VAC, 0.36A, Gray
Mfr # 5540M-24N5
Zoro # G5824883
product price: $1,135.99
/ea
Free Shipping & Returns
$1,135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Horn
- Visual Indicator Type No Visual Indicator
- Decibels 110 dB
- Amps 0.36
- Sound Pattern Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 5540M-24N5
- Zoro # G5824883
- UPC # 782640280379
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 8 in |
Depth | 3.5 in |
Details
Audible Alarm Type | Horn |
Item | Tone Generator |
Visual Indicator Type | No Visual Indicator |
Voltage | 120V AC |
Decibels | 110 dB |
Amps | 0.36 |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | 1/2" Conduit or Surface |
Hazardous Class | I, II, III |
Hazardous Division | 2 |
Operating Temp. | -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations |
Standards | UL, cUL, Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2 |
Housing Material | Zinc Alloy |
Vibrating | No |
Alarm Type | Audible |
Power Source | AC Supply |
Input Voltage | 120 V AC |
Description
Audible Alarm Type Horn, Visual Indicator Type No Visual Indicator, Voltage 120V AC, Decibels 110 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Conduit, Surface, Height 4 in, Width 8 in, Depth 3.5 in, Vibrating No, Housing Material Zinc Alloy, Operating Temp. -31 Degrees to 104 Degrees F Hazardous Locations, -40 Degrees to 151 Degrees F Non-Hazardous Locations, Standards UL, cUL, Class 1, Div. 2, Groups A, B, C, D Class II Div.2, Groups F, G, Class III, Div. 1 and 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Leather Gloves, XL, 2MDC7, PR (55NN32)
- SKB ProtCase, 8 1/2 in, TrgRlsLtchSys, Blk (3I-1610-10BE)
- NANO MAGIC Defog it, Anti Fog 15mL Kit, 1ct (9271501DFI)
- MCR SAFETY ChemTech 7010, VitirShield Disposable Gloves, 4 mil Palm, Nitrile/Vinyl, Powder-Free, S, 1000 PK (7010S)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 120VAC, 0.13A (878EX-N5)
- EDWARDS SIGNALING Horn Strobe, Red, Cast Aluminum, 120VAC (51XBRFR120A)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- EDWARDS SIGNALING Horn Strobe, Clear, 24VAC/DC (869STRC-AQ)
- EDWARDS SIGNALING Edwards Signaling 874-N5 Vibrating Horn Grille 120V AC (874-N5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- PENTALIFT Communication Lights, Stop Light Led, 11 (060-0701)
- Edwards Signaling Audible & Visual Signaling Devices