Shop All Notification & Audible Devices
Edwards Signaling
Ceiling Strobe, Marked Fire, White
Mfr # EGCF-VMH
Zoro # G4391694
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Marked Fire
- Finish White
- Standards CSFM, UL, ULC
- Mounting Flush
- Voltage 24V DC, FWR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # EGCF-VMH
- Zoro # G4391694
- UPC # 782640680100
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Depth | 1.6" |
Details
Item | Ceiling Strobe |
Type | Marked Fire |
Finish | White |
Standards | CSFM, UL, ULC |
Mounting | Flush |
Voltage | 24V DC, FWR |
Alarm Current | 330 to 565mA, 432 to 693ma FWR |
Flash (Candela) | 95/115/150/177 cd |
Humidity Range (% RH) | 93% RH |
Ambient Temp. Limits (F) | 32 Degrees to 120 Degrees F |
Includes | Strobe with 6-13/16 in Diameter |
Application | Indoor |
Description
Ceiling Strobe, Marked Fire, Finish White, Flush Mounting, Alarm Current 330 to 565mA, 432 to 693ma FWR, Flash (Candela) 95/115/150/177 cd, Depth (In.) 1 5/8 in, Height (In.) 6 13/16 in, Length (In.) 6 13/16 in, Ambient Temp. Limits (F) 32 Degrees to 120 Degrees F, Humidity Range ( Percent RH) 93 Percent RH, Voltage 24V DC, FWR, Standards CSFM, UL, ULC, Includes Strobe with 6-13/16 in Diameter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Emergency Sign, Muster Point, 24"W, Eng (139621)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (62-401)
- SIGNMISSION No Parking This Space Reserved Towing E Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23653 (A-1218-23653)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- EDWARDS SIGNALING Fire Bell, Red, 8 In. (438D-8N5-R)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, White (WG4WF-SVMC)
- EDWARDS SIGNALING Temporal Horn, White (2447TH-W)
- EDWARDS SIGNALING Fire Bell, Gray, 8 In., 20 to 24V (439D-8AW)
- EDWARDS SIGNALING Temporal Horn, Red (2447TH-R)
- EDWARDS SIGNALING Fire Bell, Red, 8 In., 20 to 24V (439D-8AW-R)
- EATON Speaker, White, Indoor, 93dB, 0.22A, 8W, 24VDC (CN115819)
- Edwards Signaling Notification & Audible Devices