Shop All Audible & Visual Signaling Devices
Edwards Signaling
Call for Assistance Kit, Buzzer/Strobe
Mfr # 7008B-N5
Zoro # G4694907
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Standards UL
- Decibels 82 dBA @ 10 ft
- Signal Output Strobe: 115 cd on-axis
- Amps Buzzer/Strobe Current Draw: 115 mA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 7008B-N5
- Zoro # G4694907
- UPC # 782640003206
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Details
Item | Call for Assistance Kit |
Color | Clear Lens, White Housing |
Voltage | 120V AC |
Standards | UL |
Decibels | 82 dBA @ 10 ft |
Signal Output | Strobe: 115 cd on-axis |
Amps | Buzzer/Strobe Current Draw: 115 mA |
Includes | 6537 Pull Cord Station with Stainless Steel Face, 7007B-N5 Buzzer/High Intensity 150 Candela Strobe |
Description
Call for Assistance Kit, Voltage 120V AC, Amps Buzzer/Strobe Current Draw: 115 mA, Color Clear Lens, White Housing, 82 dBA @ 10 ft, Signal Output Strobe: 115 cd on-axis, Includes 6537 Pull Cord Station with Stainless Steel Face, 7007B-N5 Buzzer/High Intensity 150 Candela Strobe, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASCO Arc Flash Rain Jacket with Hood, Lime Yellow, 4XL (1503JFY4)
- ZORO SELECT Arctic Flagging Tape, Red Glo, 150 ft (ARRG-200)
- KONG USA Slyde Rope Adjuster (856B00200KK)
- ERB SAFETY Safety Vest, Economy, Pockets, Mesh, Class 2, S363P, Hi-Viz Orng, 3XL (61662)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- EDWARDS SIGNALING Hotel Room Annunciator Kit, Includes Horn/High Intensity Candela Strobe, Transformer, Push Button (7005-G5)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- EDWARDS SIGNALING Multiple Tone Signal, 24VAC/DC, Gray (5531M-24AQ)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- Edwards Signaling Safety Alarms and Warnings