Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 24VDC, 0.062A, Gray
Mfr # 435-10G1
Zoro # G5732325
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Housing Material Steel
- Visual Indicator Type No Visual Indicator
- Decibels 94 dB
- Amps 0.062A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 435-10G1
- Zoro # G5732325
- UPC # 782640245552
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 10.5" |
Depth | 4.8125 in |
Diameter | 10 in |
Details
Item | Bell |
Audible Alarm Type | Bell |
Housing Material | Steel |
Visual Indicator Type | No Visual Indicator |
Voltage | 24V DC |
Decibels | 94 dB |
Amps | 0.062A |
Color | Gray |
Sound Pattern | Continuous |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Direct Surface or Single-Gang Box, 3-1/4", 3-1/2" or 4" Octagon Box |
Standards | UL |
Vibrating | Yes |
Alarm Type | Audible |
Power Source | DC Supply |
Input Voltage | 24 V DC |
Operating Range | 10 ft |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 24V DC, Decibels 94 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Depth 4.8125 in, Diameter 10 in, Vibrating Yes, Housing Material Steel, Standards UL, Amps 0.062A, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG 15G Nylon Nitrile Foam Coated Palm Dipped, Size M (8) (99-1-9860-8)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 11, PR (HAW-404-PNK-110)
- MOLDEX R95 Disposable Respirator w/ Valve, M/L, Gray, PK10 (2840R95)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Bell, 120VAC, 0.062A, Gray (340-4N5)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (871P-G1)
- SUPER BLAST Super Blast, Pump Air Horn (PH-007-218)
- Edwards Signaling Audible & Visual Signaling Devices