Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 12VDC, 0.125A, Gray
Mfr # 435-6E1
Zoro # G6201903
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Decibels 92 dB
- Amps 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 435-6E1
- Zoro # G6201903
- UPC # 782640245446
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 6 in |
Width | 6 in |
Depth | 2.4063 in |
Diameter | 6 in |
Details
Audible Alarm Type | Bell |
Item | Bell |
Visual Indicator Type | No Visual Indicator |
Housing Material | Steel |
Voltage | 12V DC |
Decibels | 92 dB |
Amps | 0.125 |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Direct Surface or Single-Gang Box, 3-1/4", 3-1/2" or 4" Octagon Box |
Standards | UL |
Vibrating | Yes |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 12V DC, Decibels 92 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 6 in, Width 6 in, Depth 2.4063 in, Diameter 6 in, Vibrating Yes, Housing Material Steel, Rating NEMA 1, Standards UL, Amps 0.125, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Moldex P100 Particulate Prefilter Disks (8940)
- SKULLERZ BY ERGODYNE Standard Baseball Cap, Hat Only, Black (8946-HAT)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-9/16in. H, Red (40CP86)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-10G1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-4E1)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Weatherproof Vibrating Horn, 24VAC, 0.63A (876-G5)
- EDWARDS SIGNALING Horn Strobe, Amber, 5-1/2 In. H, 24VAC/DC (868STRA-AQ)
- EDWARDS SIGNALING Horn Strobe, Blue, 24VAC/DC, Indoor Flush (869STRB-AQ)
- POWERAMP Flashers, Flasher (7141-0058)
- Edwards Signaling Audible & Visual Signaling Devices