Shop All Audible & Visual Signaling Devices
Edwards Signaling
Bell, 12VDC, 0.125A, Gray
Mfr # 435-4E1
Zoro # G4694085
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Audible Alarm Type Bell
- Visual Indicator Type No Visual Indicator
- Housing Material Steel
- Decibels 90 dB
- Amps 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 435-4E1
- Zoro # G4694085
- UPC # 782640245217
- Country of Origin Mexico
- Category Audible & Visual Signaling Devices
Dimensions
Height | 4 in |
Width | 4 in |
Depth | 2.4063 in |
Diameter | 4 in |
Details
Audible Alarm Type | Bell |
Item | Bell |
Visual Indicator Type | No Visual Indicator |
Housing Material | Steel |
Voltage | 12V DC |
Decibels | 90 dB |
Amps | 0.125 |
Sound Pattern | Continuous |
Color | Gray |
Indoor/Outdoor | Indoor or Outdoor |
Mounting | Direct Surface or Single-Gang Box, 3-1/4", 3-1/2" or 4" Octagon Box |
Standards | UL |
Vibrating | Yes |
Description
Audible Alarm Type Bell, Visual Indicator Type No Visual Indicator, Voltage 12V DC, Decibels 90 dB, Sound Pattern Continuous, Indoor/Outdoor Indoor, Outdoor, Mounting Surface, Height 4 in, Width 4 in, Depth 2.4063 in, Diameter 4 in, Vibrating Yes, Housing Material Steel, Standards UL, Amps 0.125, Color Gray, Bell
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Whistle Chain, Metal, Nickel (4014N)
- NEVS Labeling Gun Ink Roll Replacement CS2 1" x 2" (GUN-2-INK ROLLER)
- MAJESTIC GLOVE Leather Gloves, Cowhide, Open, XL, PK12 (2510/11)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-10E1)
- EDWARDS SIGNALING Bell, 24VDC, 0.062A, Gray (435-6G1)
- EDWARDS SIGNALING Bell, 12VDC, 0.125A, Gray (435-6E1)
- EDWARDS SIGNALING Vibrating Horn, 120VAC, 0.13A, Gray (874-N5)
- EDWARDS SIGNALING Haz Location Vibrating Horn, 24VDC, 0.16A (879EX-G1)
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- EDWARDS SIGNALING Horn Strobe, Blue, 120VAC (869STRB-N5)
- Edwards Signaling Audible & Visual Signaling Devices