Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Base for Stacklight 48mm, Gray
Mfr # 248BC
Zoro # G4859592
product price: $51.69
/ea
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 Class Stacklights
- Sub-Category Base
- Color Gray
- Diameter 48 mm
- Tower Light Series 200 Class
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 248BC
- Zoro # G4859592
- UPC # 782640324660
- Country of Origin Italy
- Category Fire Alarm System Components and Accessories
Dimensions
Diameter | 48 mm |
Details
Item | Base for Stacklight 48mm |
For Use With | 200 Class Stacklights |
Sub-Category | Base |
Color | Gray |
Tower Light Series | 200 Class |
Tower Light Mounting Style | Base |
Material | Polycarbonate |
Description
Tower Light Mounting Style Base, Tower Light Series 200 Class, Body Color Gray, For Use With 200 Class Stacklights, Housing Material Polycarbonate, Diameter 48 mm, Base for Stacklight 48mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO XL Shoe Covers In Pairs Carton, PK50 (68402)
- CARHARTT Men's Black Nylon Rain Jacket size M (J162-001 MED REG)
- MAGID ATV202 Fingerless Gel Palm Padded Impact Glove, M (ATV202-M)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- EDWARDS SIGNALING Replacement Glass Rod, L 3 In, PK20 (276-GLR)
- EDWARDS SIGNALING Air Sampling Tube, L 2 Ft, W 1/2 In (SD-T24)
- EDWARDS SIGNALING Heat Detector, Coverage 2500 Sq. Ft. (302-194)
- EDWARDS SIGNALING Air Sampling Tube, 8 In. (SD-T8)
- EDWARDS SIGNALING Remote System Indicator, H 3 3/4 In (FSRSI)
- EDWARDS SIGNALING Surface Box, White (2459-SMB-W)
- NAPCO Expander, White, For Gemini Panels (GEM-EZM8)
- Edwards Signaling Fire Alarm System Components and Accessories