Shop All Fire Alarm System Components and Accessories
Edwards Signaling
Air Sampling Tube, 60 IN.
Mfr # SD-T60
Zoro # G6387613
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-2W, SD-4WJ
- Length (In.) 60 in
- Standards CSFM, UL, ULC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # SD-T60
- Zoro # G6387613
- UPC # 793016035639
- Country of Origin United States
- Category Fire Alarm System Components and Accessories
Dimensions
Length (In.) | 60 in |
Details
Item | Air Sampling Tube |
For Use With | SD-2W, SD-4WJ |
Standards | CSFM, UL, ULC |
Description
Air Sampling Tube, Length (In.) 60 in, Standards CSFM, UL, ULC, For Use With SD-2W, SD-4WJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Thru Traffic Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical English, T1-1021-EG_12x18 (T1-1021-EG_12x18)
- EASTERN METAL SIGNS AND SAFETY Steel Compact Stand w HD base (669-C-102-S-KLSH)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- LYLE Keep Door Closed Notice, Plastic, 10"x7" (LCU5-0005-NP_10X7)
- EDWARDS SIGNALING Air Sampling Tube, 18 In. (SD-T18)
- EDWARDS SIGNALING Power Booster, 6.5 Amp, Red (EBPS6A)
- EDWARDS SIGNALING Heat Detector, Silver/White (302-135)
- EDWARDS SIGNALING Remote Test Station, Keyed, H 3 x L 2 In (SD-TRK4)
- EDWARDS SIGNALING Trim Plate, Red, H 1/2 x L 5 7/8 In (EG1RT)
- EDWARDS SIGNALING EOL Resistor, PK7 (EOL47PK7)
- FIRST ALERT Adapter Plug for Kidde Alarms, PK12 (ADK-12)
- Edwards Signaling Fire Alarm System Components and Accessories