Shop All Notification & Audible Devices
Edwards Signaling
15-75 candela horn strobe wall mnt
Mfr # 2452THS-15/75-R
Zoro # G1394863
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Red
- Standards UL 1971 UL 1638
- Voltage 24V DC
- Alarm Current 0.190
- Peak Output (dBA) 85 dBA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Signaling
- MFR # 2452THS-15/75-R
- Zoro # G1394863
- UPC # 782640090121
- Country of Origin China
- Category Notification & Audible Devices
Dimensions
Width | 5.5" |
Depth | 2.4" |
Details
Item | Horn Strobe |
Finish | Red |
Standards | UL 1971 UL 1638 |
Voltage | 24V DC |
Alarm Current | 0.190 |
Peak Output (dBA) | 85 dBA |
Flash (Candela) | 15/75 cd |
Application | Outdoor, Indoor |
Description
Horn Strobe, -, Finish Red, - Mounting, Alarm Current 0.190, Peak Output (dBA) 85 dBA, Flash (Candela) 15/75 cd, Standby Current (uA) -, Depth (In.) 2 in, Height (In.) 5 1/2 in, Length (In.) -, Width (In.) 5 1/2 in, Duct Opening -, Duct Width (Ft.) -, Coverage (Square-Ft.) -, Alarm Aux. Contact @ 250V -, Alarm Aux. Contact @ 30VDC -, Alarm State (mA) -, Humidity Range ( Percent RH) -, Number Required -, Standby State (mA) -, Voltage 24V DC, Standards UL 1971 UL 1638, Includes -, For Use With -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- FALLTECH Self Retracting Lifeline, 6 ft., Blue (82706SB4)
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6700F)
- EDWARDS SIGNALING Chime Strobe, White (EG1-CVM)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- EDWARDS SIGNALING Chime Strobe, Red, H 27/32 x L 4 1/2 In (EG1R-CVM)
- EDWARDS SIGNALING Haz. Location Horn, Red, 20-24VDC (889D-AW)
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- SOUNDTUBE Speaker, Black, 20 Max. Wattage (SM400I-BK)
- Edwards Signaling Notification & Audible Devices