Shop All Hydraulic Presses
Edwards
Shop Press, 3Phase, 60 Ton, 48 In Base Length, 54 In Base Width, 85 In Height, Electric Pump
Mfr # HAT8080
Zoro # G908215145
product price: $25,710.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$25,710.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT8080
- Zoro # G908215145
- UPC # 731325714272
- Country of Origin United States
- Category Hydraulic Presses
Description
Shop Press, 3Phase, 60 ton, 48 in Base Length, 54 in Base Width, 85 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 42 x 39 in Working Space, 5 hp, 1725 rpm pEDWARDS ppThis 60 ton shop press includes a programmable logic control PLC to maximize your efficiency with shorter cycle times over a 50 time savings With a large work table area, this shop press accepts both standard and custom tooling to press bearings, bend metal or straighten a part The rolling cylinder, open sided design and electric foot pedal make this machine simple to use Must be run off an EDWARDS ironworker with PowerLink system or portable power Unitp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT HSS-E-PM Blind Hole Machine Tap, 7/8-9 Tap Thread Size, AlTix Coated (137870 7/8-9)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1030D)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/8 (53172)
- EKLIND SAE Plain Ball Hex Key, 1/16" Tip Size, 3 1/2 in Long, 9/16 in Short (19304)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- ENERPAC A210, 10 Ton, C-Clamp Hydraulic Press (A210)
- K-TOOL INTERNATIONAL 30 Ton Manual Hydraulic Shop Press (KTIHD63630)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- WESTWARD Hydraulic Economy Shop Press, 20 Tons (1MZJ6)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 50 Ton (50T), High Capacity, Durable, Robust Steel Frame (CP86501)
- Edwards Hydraulic Presses