Shop All Hydraulic Presses
Edwards
Shop Press, 3Phase, 60 Ton, 48 In Base Length, 54 In Base Width, 85 In Height, Electric Pump
Mfr # HAT8030
Zoro # G708215147
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$21,445.99
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
- Brand Edwards
- MFR # HAT8030
- Zoro # G708215147
- UPC # 731325714234
- Country of Origin United States
- Category Hydraulic Presses
Description
Shop Press, 3Phase, 60 ton, 48 in Base Length, 54 in Base Width, 85 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 42 x 39 in Working Space, 5 hp, 1725 rpm pEDWARDS ppPowerful and flexible, the 60 ton shop press can easily improve your productivity With a large work table area, this shop press accepts both standard and custom tooling to press bearings, bend metal or straighten a part The rolling cylinder, open sided design, pressure gauge and electric foot pedal make this machine simple to use Must be run off an EDWARDS ironworker with PowerLink system or portable power Unitp
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
- PROTO 1/2" Drive Deep Impact Socket Set Metric 25 Pieces 8 to 36 mm , Black Oxide (J74216)
- MILWAUKEE TOOL M18 FUEL™ 1" SDS Plus Rotary Hammer w/ ONE-KEY™ Dust Extractor Kit (2914-22DE)
- AMPCO SAFETY TOOLS Single Open End Wrench, 2" Head Size (0312)
- STEIN WORLD Titan 13-Piece Torx Bit Set (16122)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- DAKE Hydraulic Press, 10 t, Manual Pump, 36 In (972200)
- NORCO PROFESSIONAL LIFTING 22 Ton Standard Press (78022E)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- WESTWARD Hydraulic Shop Press, 25 Ton (1MZJ4)
- Edwards Hydraulic Presses