Shop All Hydraulic Presses
Edwards
Shop Press, 3Phase, 40 Ton, 48 In Base Length, 48 In Base Width, 79 In Height, Electric Pump
Mfr # HAT4020
Zoro # G308215141
Item requires special delivery charges. A $745.00 per item surcharge will be applied.
$14,203.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # HAT4020
- Zoro # G308215141
- UPC # 731325581270
- Country of Origin United States
- Category Hydraulic Presses
Description
Shop Press, 3Phase, 40 ton, 48 in Base Length, 48 in Base Width, 79 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 38 x 4012 in Working Space, 5 hp, 1725 rpm pEDWARDS ppThe 40 ton shop press is rugged and economical With a rolling cylinder, pressure gauge, open sided design and handjog controls, it is an easy to use, powerful machine Able to accept standard and custom tooling the smooth and precise pressure is perfect for any shop This shop press package includes a portable power unit 230 VAC and is ready to plugin and power upp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 3 M08X55 Zinc, Silver Metallic, Comp: Steel (K0116.3083X55)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 100 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x100)
- DAYTON Arbor, 2MT, 3/8-16, JT33 Chuck (5TXF7)
- MILWAUKEE TOOL Blade Clamp Screw (06-83-2960)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- DAYTON Hydraulic Press, Manual, Overall 60" H (467L07)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- DAYTON Hydraulic Press, Manual, Overall 36" H (467L06)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 75 Ton (75T), High Capacity, Durable, Robust Steel Frame (CP86751)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 50 Ton (50T), High Capacity, Durable, Robust Steel Frame (CP86501)
- Edwards Hydraulic Presses