Shop All Hydraulic Presses
Edwards
Shop Press, 3Phase, 110 Ton, 48 In Base Length, 64 In Base Width, 86 In Height, Electric Pump
Mfr # HAT9080
Zoro # G208215142
product price: $30,469.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$30,469.99
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
- Brand Edwards
- MFR # HAT9080
- Zoro # G208215142
- UPC # 731325714357
- Country of Origin United States
- Category Hydraulic Presses
Description
Shop Press, 3Phase, 110 ton, 48 in Base Length, 64 in Base Width, 86 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 48 x 3712 in Working Space, 5 hp, 1725 rpm pEDWARDS ppOur most powerful shop press, this 110 ton shop press includes a programmable logic control PLC to maximize your efficiency with shorter cycle times over a 50 time savings With the greatest capacity this shop press is able to accept all of our standard tooling along with custom tooling in its large work table area, the 110 ton can press bearings, bend metal or straighten your parts The rolling cylinder, open sided design and electric foot pedal make this machine simple to use This shop press package includes a portable power unit and is ready to plugin and power upp
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
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 21/32 (55442)
- MITUTOYO SPC Cable, 40 In, 6 Pins, 164/468/568 (937387)
- MICRO 100 Quick Change, Holemaking Tools, Spade Drill, 0.1562" (5/32) Drill dia, Overall Length: 2" (QSD-156)
- KEO 3/8 90 deg ZErO Flute CO Deburring Tool (53521)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- NORCO PROFESSIONAL LIFTING 12 Ton Standard Press (78013B)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- OEMTOOLS 10 Ton Hydraulic Benchtop Shop Press (25088)
- ENERPAC Hydraulic Press, Air, Yellow (VLP106PAT1U)
- DAKE Hydraulic Press, 10 t, Electric Pump (909205)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- Edwards Hydraulic Presses