Shop All Hydraulic Presses
Edwards
Shop Press, 1Phase, 110 Ton, 48 In Base Length, 64 In Base Width, 86 In Height, Electric Pump
Mfr # HAT9060
Zoro # G908215138
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$30,163.99
Free 30-Day Returns
Product Information
- Brand Edwards
- MFR # HAT9060
- Zoro # G908215138
- UPC # 731325714333
- Country of Origin United States
- Category Hydraulic Presses
Description
Shop Press, 1Phase, 110 ton, 48 in Base Length, 64 in Base Width, 86 in Height, Electric Pump, 1214 in Stroke, 2750 psi, HFrame, 48 x 3712 in Working Space, 5 hp, 1725 rpm pEDWARDS ppOur most powerful shop press, this 110 ton shop press includes a programmable logic control PLC to maximize your efficiency with shorter cycle times over a 50 time savings With the greatest capacity this shop press is able to accept all of our standard tooling along with custom tooling in its large work table area, the 110 ton can press bearings, bend metal or straighten your parts The rolling cylinder, open sided design and electric foot pedal make this machine simple to use This shop press package includes a portable power unit and is ready to plugin and power upp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hole Saw W/Mandrel 2-1/4In (942181OR)
- MAKITA 36V (18V X2) LXT® Brushless 7-1/4” Circular Saw, Guide Rail Base (XSH08Z)
- LYNDEX-NIKKEN Coolant Collet, ER11, 6mm (E11-236(C))
- NEVERMEASURE DISTANCE MEASURER 8X22"" (NM03)
- EDWARDS Hydraulic Press, H Frame, 37" H, 20 tons (HAT2000)
- BAILEIGH INDUSTRIAL Hydraulic Press, 50 t, Air Pump, 83 In H (HSP-50A)
- DAKE Hydraulic Press, 50t, Electric Pump, 88In H (909250)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 20 Ton (20T), High Capacity, Durable, Robust Steel Frame (CP86201)
- HEIN-WERNER Hydraulic Press, 55 t, Air Pump (HW93401)
- DAYTON Hydraulic Press, Manual, Overall 76" H (467L09)
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- Edwards Hydraulic Presses