Shop All Punch and Die Sets
Edwards
Punch, Die
Mfr # PD1
Zoro # G904203399
product price: $59.00
/ea
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Punch & Die Set
- Punch Diameter 1 in
- Punch Type Punching Die
- Features Compatible with Standard Pedestal Die Table
- Die Size 1 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # PD1
- Zoro # G904203399
- UPC # 731325581553
- Country of Origin United States
- Category Punch and Die Sets
Dimensions
Punch Diameter | 1 in |
Die Size | 1 1/32 in |
Compatible Ironworker Size | 40 ton, 50 ton, 55 ton, 60 ton, 75 ton, 100 ton, 120 ton |
For Ironworker Series & Size | 100 ton, 120 ton, 40 ton, 50 ton, 55 ton, 60 ton, 75 ton |
Details
Item | Punch, Die |
Includes | Punch & Die Set |
Punch Type | Punching Die |
Features | Compatible with Standard Pedestal Die Table |
Compatible Tool Brand | Jet |
Die Type | Punching Die |
Material | Steel |
Notcher Type | Punch |
Shape | Round |
Compatible Ironworker Model | IW100, IW100DX, IW120, IW40C, IW50, IW55, IW60, IW65, IW75 |
Description
Punch, Die, Compatible Ironworker Model IW100, IW100DX, IW120, IW40C, IW50, IW55, IW60, IW65, IW75, Compatible Ironworker Size 40 ton, 50 ton, 55 ton, 60 ton, 75 ton, 100 ton, 120 ton, Compatible Tool Brand Jet, Includes Punch & Die Set, Shape Round, Die Size 1 1/32 in, Notcher Type Punch, Features Compatible with Standard Pedestal Die Table
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- 3M DBI-SALA D-Ring Connector, Yellow, Nylon, PK10 (1500003)
- DRILL AMERICA 27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X27/32X1/2)
- FEIN SLUGGER, 2-3/16in X 2in 3/4 SS (63134555002)
- EDWARDS Punch, Die (PD5/16)
- EDWARDS Punch, Die (PD11/32)
- EDWARDS Punch, Die (PD7/8)
- EDWARDS Punch, Die (PD3/8)
- EDWARDS Punch, Die (PD1/4)
- EDWARDS Punch, Die (PD13/32)
- HUSKIE TOOLS Punch/Die Set, Rnd, Hydraulic, 13/16 In (SHD-1316)
- Edwards Punch and Die Sets