Shop All Metal Fabrication Machine Accessories
Edwards
Press Brake Tooling, 24" Size
Mfr # PRB24
Zoro # G7778377
product price: $3,719.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,719.00
Free 30-Day Returns
Key Features
- Size (In.) 24 in
- Compatible Tool Brand Edwards
- Compatible Tool Series 110T, 40 TON, 60 TON
- Compatible Ironworker Model HAT4000, HAT9000, HAT9050
- For Use With 40T, 60T and 110T Shop Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # PRB24
- Zoro # G7778377
- UPC # 731325560237
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 24 in |
Details
Item | Ironworker Press Brake Tooling |
Compatible Tool Brand | Edwards |
Compatible Tool Series | 110T, 40 TON, 60 TON |
Compatible Ironworker Model | HAT4000, HAT9000, HAT9050 |
For Use With | 40T, 60T and 110T Shop Press |
Description
Ironworker Press Brake Tooling, Compatible Ironworker Model HAT4000, HAT9000, HAT9050, Compatible Tool Series 110T, 40 TON, 60 TON, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3 Piece 1/2" Drive Wobble Extension Set 5", 10" & 15" (81301)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 2" (HML.11/16)
- BURNDY Type W Crimping Die, Brown (W34RT)
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- EDWARDS Brake (AC1033)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Back Gauge (AC1011)
- EDWARDS Press Brake Tooling Set (PRB06)
- EDWARDS Back Gauge, 48" Size (AC1009)
- EDWARDS Press Brake Back Gauge (PR135)
- MALCO 2 Station Metal Bender Bag (FSBAG2)
- Edwards Metal Fabrication Machine Accessories