Shop All Metal Fabrication Machine Accessories
Edwards
Press Brake Tooling, 12" Size
Mfr # PRB12
Zoro # G7778386
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,259.00
Free 30-Day Returns
Key Features
- Size (In.) 12 in
- Compatible Tool Series 110T, 40 TON, 60 TON
- For Use With 40T, 60T and 110T Shop Press
- Compatible Ironworker Model HAT4000, HAT9000, HAT9050
- Compatible Tool Brand Edwards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # PRB12
- Zoro # G7778386
- UPC # 731325560213
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 12 in |
Details
Item | Ironworker Press Brake Tooling |
Compatible Tool Series | 110T, 40 TON, 60 TON |
For Use With | 40T, 60T and 110T Shop Press |
Compatible Ironworker Model | HAT4000, HAT9000, HAT9050 |
Compatible Tool Brand | Edwards |
Description
Ironworker Press Brake Tooling, Compatible Ironworker Model HAT4000, HAT9000, HAT9050, Compatible Tool Series 110T, 40 TON, 60 TON, Compatible Tool Brand Edwards
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 995 VULCAN 24" The next Generation in Box Levels (995-41X-24)
- DRILL AMERICA 11/16"-11 Carbon Steel Plug Hand Tap (DWTP11/16-11)
- DRILL AMERICA #1-#60 HSS 60 Piece Screw Machine Drill Bit Set (DWD60S-SET)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 10 (4-765)
- EDWARDS Back Gauge (AC1011)
- EDWARDS Pipe Notcher (AC0925C)
- EDWARDS Punch Coupling (AC1001)
- EDWARDS Protractor (AC1017)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- MALCO 2 Station Metal Bender Bag (FSBAG2)
- Edwards Finishing Tools