Shop All Metal Fabrication Machine Accessories
Edwards
Portable Power Unit
Mfr # HAT002
Zoro # G7778255
product price: $5,139.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$5,139.00
Free 30-Day Returns
Key Features
- Material Steel
- Overall Height 15 1/4 in
- Compatible Tool Brand Edwards Ironworkers
- Overall Width 31 1/4 in
- Reservoir Capacity 7 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # HAT002
- Zoro # G7778255
- UPC # 731325563016
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Overall Height | 15 1/4 in |
Overall Width | 31 1/4 in |
Overall Length | 37 1/2 in |
Details
Item | Ironworker Portable Power Unit |
Material | Steel |
Compatible Tool Brand | Edwards Ironworkers |
Reservoir Capacity | 7 gal |
Hydraulic Pressure | 3,000 psi |
Horsepower | 5 hp |
Hydraulic Flow | 3.5 gpm |
Current | 14 A |
Maximum Speed | 1,725 RPM |
Voltage | 230V AC |
Features | Compact, Mobile |
Phase | Three-Phase |
Description
Ironworker Portable Power Unit, Voltage 230V AC, Phase Three-Phase, Horsepower 5 hp, Reservoir Capacity 7 gal, Hydraulic Flow 3.5 gpm, Hydraulic Pressure 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX WRENCH RAISED PANEL COMBINATION 9/16 (SU718A)
- STARRETT Aluminum Die-Cast Pocket Utility Knife, Folding Retractable Utility (KUXP010-N)
- RELTON SDS+ Stop Drill 1/4"X13/16" (207STP-4-13)
- MELIN TOOL CO Drill Point Countersnk, HSS, 100 deg., 1/2", Overall Length: 2" (HS4DP-1/2-100)
- EDWARDS Brake (AC1034)
- EDWARDS Punch and Die Set, Round, Storage Case (PD1000)
- EDWARDS Protractor (AC1017)
- EDWARDS Brake (AC1033)
- EDWARDS Press Brake Tooling Set (PRB06)
- EDWARDS Turret Pipe Notcher (AC0925T)
- EDWARDS Shear (AC1075)
- Edwards Metal Fabrication Machine Accessories