Shop All Metal Fabrication Machine Accessories
Edwards
Pipe Notcher Die, 1-1/4" Size
Mfr # AC1047
Zoro # G7778508
product price: $969.00
/ea
Free Shipping & Returns
$969.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size (In.) 1 1/4 in
- Die Size 1 1/4 in
- Die Type Notching Die
- Compatible Tool Brand Edwards
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # AC1047
- Zoro # G7778508
- UPC # 731325553901
- Country of Origin United States
- Category Metal Fabrication Machine Accessories
Dimensions
Size (In.) | 1 1/4 in |
Die Size | 1 1/4 in |
Details
Item | Pipe Notcher Die |
Die Type | Notching Die |
Compatible Tool Brand | Edwards |
Shape | Round |
Notcher Type | Pipe |
Description
Pipe Notcher Die, Compatible Tool Brand Edwards, Shape Round, Die Size 1 1/4 in, Notcher Type Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Splice Fitting / Coupler - (Replaces Jet JW1019) (11409)
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91340-06)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #23 (46693)
- TEKTON 1/2 Inch Drive External Star Impact Socket Set with Rail, 9-Piece (E10-E24) (SID92100)
- EDWARDS Shear (AC1075)
- EDWARDS Brake (AC1035)
- EDWARDS Pipe Notcher Die, 1-1/2" Size (AC1048)
- EDWARDS Punch Coupling (AC1001)
- EDWARDS Back Gauge, 48" Size (AC1009)
- EDWARDS Accessory Light (AC1000)
- METALPRO Round Punch/Die Set (MP8002)
- Edwards Finishing Tools