Shop All Punch and Die Sets
Edwards Mfg Co.
Edwards Round Punch & Die Set with Punch & Die Tray, 10 Piece
Mfr # PD1500
Zoro # G208642061
product price: $897.99
/ea
Free Shipping & Returns
$897.99
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
- Brand Edwards Mfg Co.
- MFR # PD1500
- Zoro # G208642061
- UPC # 731325865943
- Country of Origin United States
- Category Punch and Die Sets
Description
Created for ultimate ease of use, our 10 piece round punch & die set with punch & die storage tray mounts directly to your ironworker and provides the most popular round punch & die sets in one convenient kit. Includes 10 standard round punch & die sets selected to accommodate the most commonly used bolts. Contains punches & dies to produce the following size round holes: 3/16, 5/16, 7/16, 1/2, 9/16, 5/8, 11/16, 13/16, 15/16,& 1-1/16. Made of durable tool steel for long life. Punch & die storage tray easily mounts to either side of the output shoot. Compatible with standard pedestal die table. Note: punch diameter must meet or exceed the thickness of your material.
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
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m8 x 1.25 (T/AT8X1.25)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Deep S (CMMT44447)
- MITUTOYO Protractor, Semi-Circular, 6 In, Non-Grad (968-202)
- TEKTON Hex x 4" Screwdriver 8mm 4 in. Round (DHX21080)
- EDWARDS MFG CO. Edwards 12 Piece Standard Round Punch & Die Set with Storage Case (PD1220)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 1/2 In (SHD-12SQ)
- EDWARDS Punch, Die (PD3/8)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 3/8 In (SHD-38SQ)
- APEX TOOL GROUP GearWrench 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- HUSKIE TOOLS Punch/Die Set, Square, Hydraulic, 17/32 In (SHD-1732SQ)
- ENERPAC SPD188, Punch Die Set, Oblong Hole Shape (SPD188)
- Edwards Mfg Co. Punch and Die Sets