Shop All Parts Washers & Accessories
Edwards Mfg Co.
Edwards General Productivity Pack for 40TC-100T IW
Mfr # AC2200
Zoro # G808640979
product price: $1,890.99
/ea
Free Shipping & Returns
$1,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # AC2200
- Zoro # G808640979
- UPC # 731325865530
- Country of Origin United States
- Category Parts Washers & Accessories
Description
Improve operator efficiency and output with this productivity pack. Our gauging table kit adds precision to the punching workstation to go with our 10 most popular round punch & die sets. The storage tray keeps your punches & dies organized and within easy reach. A fabricator's protractor & 48 back gauge make repeatable shearing easy and accurate. Our led light moves wherever you need more light with the magnetic base. Contains punches & dies to produce the following size round holes: 3/16, 5/16, 7/16, 1/2, 9/16, 5/8, 11/16, 13/16, 15/16,& 1-1/16. Punch & die storage tray easily mounts to either side of the output shoot. All punches & dies made of durable tool steel for long life. Compatible with standard pedestal die table. Note: punch diameter must meet or exceed the thickness of your material. Speed up production on repeatable cuts by providing an adjustable stop for the flat bar shear and angle shear. A positive stop attachment that is fitted to the back of the ironworker ensures accurate shearing. Increase user accuracy on the punch and flat bar shear workstations. Designed to guide your work piece and gauged at 15 increments through 180, this protractor features a straight edge and reversible design to accommodate both right and left handed operators. Custom table sizes and additional fences also available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 44828-1-2 (44828-1-2)
- STENS Belt For Allis Chalmers 164146, 2027168, 2029348, 2029748 Lawn Mowers (248-034)
- CDI ELECTRONICS CDI Electronics 551-33HB Gearcase Filler Replacement Hose (551-33HB)
- KFI KFI UTV Plow MNT Yamaha Wolverine X2 / X4 (106145)
- GRAYMILLS Parts Washer, Tank Steel, 109.5 gal (COM904-A)
- GRAYMILLS Cleaning Solvent, 5 Gal. (M2062-141)
- CTA MANUFACTURING PARTS WASH BRUSH (CTA9992)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- GRAYMILLS Solvent, Cleaning, 5 Gal (M5005-141)
- Edwards Mfg Co. Parts Washers & Accessories