Shop All Metal Forming Machines
Edwards Mfg Co.
Edwards 40 Ton Ironworker C 1 Phase, 115 Volt
Mfr # IW40C-1P120
Zoro # G105655584
product price: $19,853.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$19,853.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW40C-1P120
- Zoro # G105655584
- UPC # 731325841381
- Country of Origin United States
- Category Metal Forming Machines
Description
Edwards iw40c-1p120 40 ton ironworker c 1 phase, 115 volt the edwards 40 ton c ironworker is ideally suited for home, farm fabrication and medium-sized job shops. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a universal open tooling station designed to accept optional tooling accessories (link). There are 11 interchangeable attachments and 16 accessories available allowing customization of an ironworker to your needs. features: four workstations: standard (3) - punch, flat bar shear & angle shear. Open (1) - customize your ironworker with 11 optional attachments. 16 optional accessories available to increase precision and efficiency. operates off 115v power allowing use almost anywhere. optimized workstation heights for improved efficiency. ansi b11.5-1988(02) compliant guarding. etl certified controls. integrated lock-out/tag-out system with e-stop for added safety construction.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Putty Knife, Flexible, 1-1/4", Carbon Steel (07010)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Orange (PLO-3AH-B)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- LINK Ua3-U13S Type HSS Centerdrill (35-L2-216)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- WOODWARD FAB Step Die for Bead Roller, Steel, 1/4" (BRSD1/4S)
- WOODWARD FAB Planishing Hammer, 26" Throat, 175 lb. (WFPH26-T)
- DAYTON Compact Bender, 2 in Bending Length, 59/250 in Cutting Width (45J342)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- Edwards Mfg Co. Metal Forming Machines