Shop All Metal Forming Machines
Edwards Mfg Co.
75 Ton Ironworker - 3 Phase, 460V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW75-3P460-AC600
Zoro # G605655558
product price: $47,985.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$47,985.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW75-3P460-AC600
- Zoro # G605655558
- UPC # 731325556780
- Country of Origin United States
- Category Metal Forming Machines
Description
The shop standard four available workstations punch assembly designed for optional tooling dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 75 ton jaws ironworker offers you greater capacity to accomplish larger tasks. Its standard features include a punch assembly with pedestal die table, a 14" wide flat bar shear, angle shear and coper notcher. The punch assembly is easily converted to an open station designed to accept optional tooling accessories, allowing flexibility to customize your ironworker according to your needs.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: the shop standard four available workstations punch assembly designed for optional tooling dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 75 ton jaws ironworker offers you greater capacity to accomplish larger tasks. Its standard features include a punch assembly with pedestal die table, a 14" wide flat bar shear, angle shear and coper notcher. The punch assembly is easily converted to an open station designed to accept optional tooling accessories, allowing flexibility to customize your ironworker according to your needs. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3-pc Universal Joint Set (CMMT99277)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 1/4x3/8x5/8x3-3/8 (C41207)
- YMW TAPS Hand Tap, HSS, TICN, D4 M5 x 0.8, Tap Material: High Speed Steel (TS5.0K4NEB5-TICN)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- WAZER Desktop CNC Waterjet (WZR-101)
- EDWARDS Ironworker, 23A, 1 Phase, 5 HP, 230V, 62 tons (ED9-IW60-1P230-A)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- BAILEIGH INDUSTRIAL Bead Former (BF-035)
- MALCO Metal Bender 2 Station Disc, Small (FS2DS)
- Edwards Mfg Co. Metal Forming Machines