Shop All Metal Forming Machines
Edwards Mfg Co.
60 Ton Ironworker - 3 Phase, 460V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW60-3P460-AC500
Zoro # G905655609
product price: $31,805.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$31,805.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW60-3P460-AC500
- Zoro # G905655609
- UPC # 731325556520
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Double Convex Diamond Tool, 30 Grit, PK3 (ELITE GRIND G1424 D)
- WESTWARD Combo Wrench Set, 3/8-3/4 in, 10-19mm, 14Pc (4YR24)
- MILWAUKEE TOOL 9/64" Titanium SHOCKWAVE (48-89-4606)
- VEGA Hex 3/32 Power Bit x 6 (1150H0664A)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- DAYTON Shrinker/Stretcher, 16 Gauge with Stand (45J331)
- BAILEIGH INDUSTRIAL Metal Forming Machine (CM-10P)
- WOODWARD FAB Manual Bead Roller Kit, 24" D (WFBR24M)
- DAYTON Foot Shear, 16 Ga, 52 In (13W878)
- HECK INDUSTRIES Adjustable Height Stand For Shrinker Stretcher (WFSS10STAND)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- Edwards Mfg Co. Metal Forming Machines