Shop All Metal Forming Machines
Edwards Mfg Co.
60 Ton Ironworker - 3 Phase, 230V - Edwards
Mfr # IW60-3P230
Zoro # G505655634
product price: $28,059.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,059.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW60-3P230
- Zoro # G505655634
- UPC # 731325556476
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaning Attachment (66588)
- MILWAUKEE TOOL M18 FUEL w/ONE-KEY 3/8" Compact Impact Wrench w/ Friction Ring (2758-20)
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. (K0005.25011A3)
- KO-KEN Universal Double Joint 1/4 Square 46mm Z-series 1/4 Sq. Drive (2772Z)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- DAYTON Manual Bead Bending Machine (45J327)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18M-24)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- Edwards Mfg Co. Metal Forming Machines