Shop All Metal Forming Machines
Edwards Mfg Co.
60 Ton Ironworker - 3 Phase, 208V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW60-3P208-AC500
Zoro # G205655583
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$30,829.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Mfg Co.
- MFR # IW60-3P208-AC500
- Zoro # G205655583
- UPC # 731325556469
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 11/32 (44922)
- DRILL AMERICA 5/16" Carbide Tipped Jobber Length Drill Bit (D/ACT5/16)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (328)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.082 (111108200)
- DAYTON Bar and Section Shear (45J334)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- DAYTON English Wheel, 28 In (45J341)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- WOODWARD FAB Bracket Maker, Degree Ring with Stops (WFUB)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- Edwards Mfg Co. Finishing Tools