Shop All Metal Forming Machines
Edwards Mfg Co.
60 Ton Ironworker - 3 Phase, 208V - Edwards
Mfr # IW60-3P208
Zoro # G105655546
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,471.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Mfg Co.
- MFR # IW60-3P208
- Zoro # G105655546
- UPC # 731325556452
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1-3/4" dia. (1966936)
- YG-1 TOOL CO Carbide Drill w/o Coolant, 13.5 dia. (DH423135)
- STAHLWILLE TOOLS Double ended ring Wrench CORONA Size 14 x 15 mm L.219 mm (41071415)
- TE-CO Plain Clamp, 1 In, 2-1/2 In, 1/2 In (30401)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Roll Bender, 110/220V, R-M20-110 (1006849)
- DAYTON Slip Roll, 36 In, 16 Ga. (13W882)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- DAYTON Brake, Floor, Foot Activated, 40 In (12G599)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- Edwards Mfg Co. Finishing Tools