Shop All Metal Forming Machines
Edwards Mfg Co.
60 Ton Ironworker - 1 Phase, 230V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW60-1P230-AC500
Zoro # G805655587
product price: $31,805.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$31,805.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW60-1P230-AC500
- Zoro # G805655587
- UPC # 731325556445
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best value four loaded workstations dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 60 ton jaws ironworker is a robust machine featuring a dedicated coper notcher station, adding strength and stability to this great tool. Standard features include a punch assembly with pedestal die table, 14" wide flat bar shear, angle shear and coper notcher. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hanger Bolt Driver, 1/4-20 (81291)
- EAZYPOWER Bit Removr/Instal#10 Cd1 (88245)
- VEGA Phillips 3 Power Bit x 2" Extra Hard (150P3AX)
- CLEVELAND Car Length Reamer w/Straight Shank (C24006)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-5014F)
- DAYTON Manual Bead Bending Machine (45J327)
- DAYTON Brake, Bench, 24 In (12G598)
- BAILEIGH INDUSTRIAL Bead Roller (BR-18E-24)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- Edwards Mfg Co. Metal Forming Machines