Shop All Metal Forming Machines
Edwards Mfg Co.
55 Ton Ironworker - 3 Phase, 460V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW55-3P460-AC500
Zoro # G305655582
product price: $28,312.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,312.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW55-3P460-AC500
- Zoro # G305655582
- UPC # 731325556391
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best seller four available workstations universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 55 ton jaws ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a universal open tooling station designed to accept optional tooling accessories.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best seller four available workstations universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 55 ton jaws ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a universal open tooling station designed to accept optional tooling accessories. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD29/32)
- PROTO Combination Wrench, Metric, 13mm Size (J1213MESB)
- PROTO 1/2 in Drive Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J7314M)
- IRWIN IRWIN VISE-GRIP® IRHT82583 6LN Fast Release„¢ 6" Long Nose Locking Plier (IRHT82583)
- DAYTON Foot Shear, 16 Ga, 37 In (13W872)
- WOODWARD FAB Power Bead Roller, 43" D, 110V (WFBR43)
- BAILEIGH INDUSTRIAL Manual Iron Worker, 2 in Bending Length, 7 in Cutting Width (SW-22M-P)
- WOODWARD FAB Form Bender, EasyBendingBrake, 4" W Die (WFFORM)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- BAILEIGH INDUSTRIAL Ironworker, 6-7/8In Throat Depth, 23spm (SW-443)
- BAILEIGH INDUSTRIAL Manual Sheet Metal Punch, Steel (HP-160)
- Edwards Mfg Co. Metal Forming Machines