Shop All Metal Forming Machines
Edwards Mfg Co.
55 Ton Ironworker - 1 Phase, 230V - Edwards
Mfr # IW55-1P230
Zoro # G705655618
product price: $25,951.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$25,951.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW55-1P230
- Zoro # G705655618
- UPC # 731325556308
- Country of Origin United States
- Category Metal Forming Machines
Description
Our best seller four available workstations universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 55 ton jaws ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a universal open tooling station designed to accept optional tooling accessories.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: our best seller four available workstations universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 55 ton jaws ironworker is well suited to fit the needs of any fab shop, large or small. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a universal open tooling station designed to accept optional tooling accessories. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50837)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Bimetal Blade (508505)
- GROZ Screwdrver, Retractng, Tamperproof, 14 in 1 (33715)
- KRAFT TOOL Elite Series Blue St, 6"x5-1/2" 1/2"R (CFE673K)
- DAYTON Tube Roller (45J333)
- DAYTON Brake, Floor, Foot Activated, 40 In (12G599)
- WOODWARD FAB Shrinker/Stretcher, Steel, 2 in., 18 ga. (WFSS10)
- WOODWARD FAB Bead Roller Fence, Strght Gauge, Adjustabl (WFBR6 FENCE)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- BAILEIGH INDUSTRIAL Plate Roll, 48 in Bending Length, 3 Rolls (PR-413)
- Edwards Mfg Co. Finishing Tools