Shop All Metal Forming Machines
Edwards Mfg Co.
50 Ton Ironworker - 3 Phase, 230V - Edwards
Mfr # IW50-3P230
Zoro # G305655599
product price: $22,543.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$22,543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW50-3P230
- Zoro # G305655599
- UPC # 731325556216
- Country of Origin United States
- Category Metal Forming Machines
Description
Compact and versatile four available workstations punch assembly designed for optional tooling dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsthe edwards 50 ton jaws ironworker is the ideal ironworker for the small shop that needs a powerful, versatile tool for all kinds of tasks. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a dedicated coper notcher station. The punch assembly quickly converts to an open tooling station designed to accept optional tooling accessories.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: compact and versatile four available workstations punch assembly designed for optional tooling dedicated coper notcher station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls the edwards 50 ton jaws ironworker is the ideal ironworker for the small shop that needs a powerful, versatile tool for all kinds of tasks. Standard features include a punch assembly with pedestal die table, flat bar shear, angle shear and a dedicated coper notcher station. The punch assembly quickly converts to an open tooling station designed to accept optional tooling accessories. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- BOSCH 2-Cutter Hammer Drill Bit, Three-Flat Shank 3/4" x 6"L, Round (LBH014)
- PREMIER 3 x 19 Row Z-Pro Long Handle Wire Brush with Scraper (319sc)
- BLACK & DECKER Brush (402874-03)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- MALCO Power Assisted Metal Seamer (FSXS)
- MALCO Portable Mini Brake, Hand Lever, 22 gal Capacity, 48 in Max Bending Wd, 135 degree Max Bending Angle (MB48A)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- BAILEIGH INDUSTRIAL Planishing Hammer (PH-24A)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-16)
- DAYTON Bar and Section Shear (45J334)
- Edwards Mfg Co. Metal Forming Machines