Shop All Metal Forming Machines
Edwards Mfg Co.
100 Ton Ironworker - 3 Phase, 380V, 50 Hz - Edwards
Mfr # IW100-3P380
Zoro # G905655630
product price: $53,677.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$53,677.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW100-3P380
- Zoro # G905655630
- UPC # 731325555769
- Country of Origin United States
- Category Metal Forming Machines
Description
The workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsif you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: the workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls if you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air Blow Gun Pistol Grip with Rubber Tip, PK 6 (B303-D6)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 5/64" Tip Size, 100 PK (00078KHS)
- CLESCO A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (A-5)
- CHICAGO PNEUMATIC 0.58 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 4.02 in, Bore Diameter 1.14 in - 1700 BPM (CP9373-4H)
- WOODWARD FAB Power Bead Roller, 24" D, 110V (WFBR24P)
- MALCO Power Assisted Metal Seamer (FSXS)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Slip Roll, 22 ga., 36In W (SR-3622M)
- METALPRO Metalworker 45 Ton (MP4500FS)
- DAYTON Shrinker/Stretcher, 18 Gauge (45J328)
- Edwards Mfg Co. Finishing Tools