Shop All Metal Forming Machines
Edwards Mfg Co.
100 Ton Ironworker - 3 Phase, 230V w/ Hydraulic Accessory Pack - Edwards
Mfr # IW100-3P230-AC600
Zoro # G805655631
product price: $55,270.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$55,270.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW100-3P230-AC600
- Zoro # G805655631
- UPC # 731325555752
- Country of Origin United States
- Category Metal Forming Machines
Description
The workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsif you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: the workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls if you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP 60 ft Adhesive Tape Measures, 2 in Blade (LAYOUTTAPE)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, M8 Thread Size, 1-3/8" Dia., Plastic (GNH5-HEX5S2----)
- QUIKRETE Form Walkmakr Stone 2X2' (6921-32)
- WALTER Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG160408-MM5 WSM30S)
- WOODWARD FAB Step Die for Bead Roller, Steel, 45 deg. (BR45S)
- WOODWARD FAB Bead Roller Floor Stand, 40" H (WFBR6 STAND)
- BAILEIGH INDUSTRIAL Shrinker/Stretcher (MSS-18)
- WOODWARD FAB Tube and Pipe Bender Stand, 37x13x14" (WFB2 STAND)
- BAILEIGH INDUSTRIAL Universal Metal Bender, 100 in Bending Length, 1/2 in Cutting Width, 4 Rolls (BA9-MPB275220)
- BAILEIGH INDUSTRIAL Slip Roll, 20 ga., 12In W (SR-1220M)
- DAYTON Metal Forming Machine, 12 in Bending Length, 12 in Cutting Width, Min. 1 1/2 in Rolls (12G596)
- Edwards Mfg Co. Finishing Tools