Shop All Metal Forming Machines
Edwards Mfg Co.
100 Ton Ironworker - 1 Phase, 230V - Edwards
Mfr # IW100-1P230
Zoro # G705655625
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$53,481.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards Mfg Co.
- MFR # IW100-1P230
- Zoro # G705655625
- UPC # 731325555707
- Country of Origin United States
- Category Metal Forming Machines
Description
The workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsif you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: the workhorse four available workstations high capacity angle shear universal open tooling station electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls if you're looking for versatility and power, the edwards 100 ton jaws ironworker is perfect for your shop. Standard features include a punch assembly, a 14" wide flat bar shear, a high capacity angle shear and a universal open tooling station designed for optional tooling accessories allowing you to select the perfect tool for your needs. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Vert Hold, 1400 Lb, H 9.08 (2010-U)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Socket (SHD22121)
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- WAZER Desktop CNC Waterjet (WZR-101)
- HECK INDUSTRIES Adjustable Height Stand For Shrinker Stretcher (WFSS10STAND)
- DAYTON Combination Shear, 40.5 in Bending Length, 40 1/2 in Cutting Width, Min 1 11/16 in Rolls (13W873)
- DAYTON Combination Shear, 30.25 in Bending Length, 30 in Cutting Width, Min 1 1/2 in Rolls (13W869)
- DAYTON Tube Roller (45J333)
- DAYTON Slip Roll, 24 In, 20 Ga. (13W881)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-3616E)
- Edwards Mfg Co. Metal Forming Machines