Shop All Metal Forming Machines
Edwards Mfg Co.
100 Ton Deluxe Ironworker - 3 Phase, 230V - Edwards
Mfr # IW100DX-3P230
Zoro # G805655563
product price: $66,669.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$66,669.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards Mfg Co.
- MFR # IW100DX-3P230
- Zoro # G805655563
- UPC # 731325555844
- Country of Origin United States
- Category Metal Forming Machines
Description
Ideal for the large shop five loaded workstations built-in rod shear for square and round bar 18" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controlsa brute of an ironworker, the edwards 100 ton deluxe jaws ironworker features super-duty construction and a powerful 10hp motor. Standard features include a punch assembly, 18" wide flat bar shear, angle shear, coper notcher and a special built-in rod shear for solid square and round bar stock.the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press. features & benefits: ideal for the large shop five loaded workstations built-in rod shear for square and round bar 18" flat bar shear dedicated coper notcher electric stroke control ansi b11.5-1988r(02) compliant etl/ul approved controls a brute of an ironworker, the edwards 100 ton deluxe jaws ironworker features super-duty construction and a powerful 10hp motor. Standard features include a punch assembly, 18" wide flat bar shear, angle shear, coper notcher and a special built-in rod shear for solid square and round bar stock. the optional hydraulic accessory pack allows your ironworker to act as a power source to our expanding line of innovative hydraulic accessory tools, such as the 10 ton tube/pipe bender, 20 ton shop press and 40 ton shop press.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Torsion Bit, Metric, 7/16", Hex, 10mm, 7/8" (SZ-7-10MM)
- GENERAL TOOLS Magnet Protractor Welding Link CERAMIC (GN377)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5219MN)
- ZORO SELECT Vibration Isolator, 125 Lb Max, 5/16-18, Mounting: Compression (2NPA9)
- BAILEIGH INDUSTRIAL HOLDINGS Baileigh Industrial Powered Slip Roll, 110V, SR-5016E (1007336)
- BAILEIGH INDUSTRIAL Shear/Brake/Roll, 12 in Bending Length, 12 in Cutting Width, 3 Rolls (SBR-1220)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-2416E)
- BAILEIGH INDUSTRIAL Box and Pan Brake (BB-4816E)
- WOODWARD FAB English Wheel, 2 in Bending Length, 2 Rolls (WFEW-2)
- WOODWARD FAB Bead Die for Bead Roller, Rnd, Steel, 1/4" (BRRB1/4S)
- BAILEIGH INDUSTRIAL Plate Roll, 60 in Bending Length, 3 Rolls (PR-514)
- Edwards Mfg Co. Metal Forming Machines