Shop All Metal Forming Machines
This Product is Discontinued
Edwards
Ironworker, 7A, 1 Phase, 1 HP, 230V, 26 tons (Discontinued)
Mfr # IW25-1P230
Zoro # G7778045
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Max. Force (Tons) 25
- Speed (Strokes/Minute) 23
- Throat Depth (In.) 5 in
- Application Metalworking
- Motor HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # IW25-1P230
- Zoro # G7778045
- UPC # 731325556025
- Country of Origin United States
- Category Metal Forming Machines
Dimensions
Throat Depth (In.) | 5 in |
Punch Throat Depth | 5 1/2 in |
Overall Width | 29 in |
Overall Height | 59 in |
Overall Length | 23 in |
Description
Ironworker, Voltage 230V AC, Phase Single-Phase, Current 14 A, External Hydraulic Output Force 25 Tonf, Number of Stations 2, Included Tool Types Punch, Punch Capacity Mild Steel 5/16 in, Punch Throat Depth 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.