Shop All Collet Chucks
Edwards
Ironworker, 460V AC, 23 A, 5 Stations
Mfr # IW65-3P460-AC600
Zoro # G4024197
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$34,253.99
Free 30-Day Returns
Key Features
- Features Powerlink Sys
- Application Bend, Notch, Punch, Shear
- Punch Capacity Mild Steel 3/4 in
- Power Source Corded
- Phase Three-Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edwards
- MFR # IW65-3P460-AC600
- Zoro # G4024197
- UPC # 731325556650
- Country of Origin United States
- Category Collet Chucks
Dimensions
Punch Throat Depth | 9 3/4 in |
Overall Height | 57 in |
Overall Width | 62 1/8 in |
Details
Item | Ironworker |
Features | Powerlink Sys |
Application | Bend, Notch, Punch, Shear |
Punch Capacity Mild Steel | 3/4 in |
Power Source | Corded |
Phase | Three-Phase |
Current | 23 A |
Actuation | Foot Pedal |
Included Tool Types | Punch |
Nominal Voltage + Phase | 460V AC ; Three-Phase |
Horsepower | 7 1/2 hp |
Standards | ANSI B11.5-1988(02), ETL Certified |
Voltage | 460V AC |
Tool Weight | 4,750 lb |
Nominal Voltage | 460V AC |
External Hydraulic Output Force | 65 Tonf |
Number of Stations | 5 |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 65 Tonf, Number of Stations 5, Included Tool Types Punch, Punch Capacity Mild Steel 3/4 in, Punch Throat Depth 9 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YMW TAPS Spiral Flute Tap, 9/16"-18, 4 Flutes, Oxide (384654)
- WESTWARD 3/8 in Drive, 13/16" Triple Square SAE Socket, 12 Points (53YT80)
- LENOX Band Saw Blade, 11 ft. 4-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852187)
- WIDIA Spiral Point Tap Plug, 3 Flutes (12049)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER32154M)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- SYIC TECHNIHS COLLET CHUCK TOOL HOLDER (BT30XER16M-120)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- Edwards Collet Chucks