Shop All Collet Chucks
Edwards
Ironworker, 460V AC, 23 A, 4 Stations
Mfr # ED9-IW75-3P460-A
Zoro # G4024066
product price: $29,509.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$29,509.00
Free 30-Day Returns
Key Features
- Series IW75
- Overall Length 45 in
- Features Powerlink Sys
- Application Bend, Notch, Punch, Shear
- Tool Weight 4,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW75-3P460-A
- Zoro # G4024066
- UPC # 731325556780
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 45 in |
Overall Width | 50 in |
Overall Height | 60 1/4 in |
Punch Throat Depth | 10 in |
Details
Item | Ironworker |
Series | IW75 |
Features | Powerlink Sys |
Application | Bend, Notch, Punch, Shear |
Tool Weight | 4,100 lb |
Included Tool Types | Punch |
Phase | Three-Phase |
Horsepower | 7 1/2 hp |
Current | 23 A |
Actuation | Foot Pedal |
Standards | ANSI B11.5-1988(02), ETL Certified |
Voltage | 460V AC |
Power Source | Corded |
Punch Capacity Mild Steel | 7/8 in |
External Hydraulic Output Force | 75 Tonf |
Number of Stations | 4 |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 75 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 7/8 in, Punch Throat Depth 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- PROTO Tethered Wrench Set, Combo, Metric, 15 Pc (J1200P-MASD-TT)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- STARRETT Depth Rod, 2"-3" for 440 Dpth Micrometers (PT99333)
- GS TOOLING ER16 3.0mm (0.1181) AA Ultra Precision Collet (336735)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- HHIP Hex ER-40 Collet Block (3900-5129)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- HHIP 102mm Diameter ER-25 Collet Chuck (3901-5025)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- GS TOOLING BT30 400 ER25 Collet Chuck (532168)
- Edwards Collet Chucks