Shop All Collet Chucks
Edwards
Ironworker, 460V AC, 23 A, 4 Stations
Mfr # ED9-IW60-3P460-A
Zoro # G4330438
product price: $19,559.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$19,559.00
Free 30-Day Returns
Key Features
- Series IW60
- Overall Length 46 1/8 in
- Features Powerlink Sys
- Application Metalworking
- Horsepower 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW60-3P460-A
- Zoro # G4330438
- UPC # 731325556520
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 46 1/8 in |
Punch Throat Depth | 8 7/8 in |
Overall Width | 36 1/8 in |
Overall Height | 56 1/8 in |
Details
Item | Ironworker |
Series | IW60 |
Features | Powerlink Sys |
Application | Metalworking |
Horsepower | 5 hp |
Actuation | Foot Pedal |
Punch Capacity Mild Steel | 3/4 in |
Phase | Three-Phase |
Voltage | 460V AC |
Tool Weight | 2,550 lb |
Power Source | Corded |
Current | 23 A |
Included Tool Types | Punch |
Standards | ANSI B11.5-1988(02), ETL Certified |
Number of Stations | 4 |
External Hydraulic Output Force | 60 Tonf |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 60 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 3/4 in, Punch Throat Depth 8 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Metal case folding SAE from 0.050” to 3/16” hex keys (4978)
- SPEEDAIRE Air Sander, Industrial, 0.4 HP, 3 In. (10D237)
- BETA Slotted Head Screwdriver, 3mm x 100mm (012900012)
- A2Z SCILAB Caulk Finishing Spatula 17 Total length with 1.7 Wide 12 Long Stainless Steel Blade (A2Z-ZR-WHS12BY)
- GS TOOLING 1 ER25 Straight Shank Collet Chuck (534388)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- HHIP R8 17 Piece ER-40 Spring Collet Chuck Set (3900-0005)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- GS TOOLING 1" ER40 Tap Collets (338283)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- Edwards Collets, Chucks & Accessories