Shop All Collet Chucks
Edwards
Ironworker, 460V AC, 23 A, 4 Stations
Mfr # ED9-IW55-3P460-A
Zoro # G4340798
product price: $17,409.00
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$17,409.00
Free 30-Day Returns
Key Features
- Series IW55
- Overall Length 44 3/8 in
- Features Powerlink Sys
- Application Metalworking
- Horsepower 5 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edwards
- MFR # ED9-IW55-3P460-A
- Zoro # G4340798
- UPC # 731325556391
- Country of Origin United States
- Category Collet Chucks
Dimensions
Overall Length | 44 3/8 in |
Punch Throat Depth | 7 1/2 in |
Overall Height | 55 1/4 in |
Overall Width | 36 1/8 in |
Details
Item | Ironworker |
Series | IW55 |
Features | Powerlink Sys |
Application | Metalworking |
Horsepower | 5 hp |
Phase | Three-Phase |
External Hydraulic Output Force | 55 Tonf |
Punch Capacity Mild Steel | 5/8 in |
Power Source | Corded |
Standards | ANSI B11.5-1988(02), ETL Certified |
Tool Weight | 2,480 lb |
Number of Stations | 4 |
Included Tool Types | Punch |
Actuation | Foot Pedal |
Voltage | 460V AC |
Current | 23 A |
Description
Ironworker, Voltage 460V AC, Phase Three-Phase, Current 23 A, External Hydraulic Output Force 55 Tonf, Number of Stations 4, Included Tool Types Punch, Punch Capacity Mild Steel 5/8 in, Punch Throat Depth 7 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.1875" (953HS3/16SS)
- KO-KEN Ratchet Handle 24 teeth Short 75mm Polished Handle 3/8 Sq. Drive (2749PS-3/8)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 3/8-16UNC (C65606)
- HUBBELL Tool Balancer, 110.0-132.0 lb. Capacity (BH-60)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- HHIP ER-32 BT30 Spring Collet Chuck (3900-7566)
- GS TOOLING 1" TG100 Tap Collets (334979)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- GS TOOLING 1" ER40 Tap Collets (338283)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- Edwards Collets, Chucks & Accessories